SKF CYLINDER ROLLER BEARING NNF 5020 ADA-2LSV

Cylindrical Roller Bearing

See technical information
References
SKF:NNF 5020 ADA-2LSV
Rubix:103A1955
Manufacturer :14629
EAN:7316577041128
brand logo
Technical specifications
Inner diameter100 mm
Outer diameter150 mm
Width67 mm
See all Specifications

Product details : SKF CYLINDER ROLLER BEARING NNF 5020 ADA-2LSV


SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)

Strengths

- Very high radial load carrying capacity
- High radial stiffness
- Long service life
- Locate the shaft axially in both directions
- Sealed for increased reliability, with relubrication feature

Technical specifications


Attributes
Logistics dimensions (L x W x H)67x150x150 mm
Logistic Weight4010 g
Inner diameter100 mm
Outer diameter150 mm
Width67 mm
Bearing Clearancecn
Materialbearing steel
Basic static load, radial - C0r570000 N
Basic dynamic load, radial - Cr336000 N
Show UNSPSC/ECL@SS
£ 644.26 excl. VAT
/ Each
£ 773.11 incl. VAT
  • Delivery usually within ( 3 ) days