References
FAG:NJ2219-E-XL-M1-C3
Rubix:274A7967
Manufacturer :0192237060030
EAN:4012801380560

Product details : FAG NJ2219-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NJ..-E-XL-M1, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Technical specifications
Attributes
| Logistic Weight | 4290 g |
|---|---|
| Inner diameter | 95 mm |
| Outer diameter | 170 mm |
| Width | 43 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 3050 rpm |
| Basic static load, radial - C0r | 370000 N |
| Basic dynamic load, radial - Cr | 340000 N |
Show UNSPSC/ECL@SS
£ 351.94 excl. VAT
/ Each
£ 422.33 incl. VAT
- Usually arrives within 14 working days
