Cylindrical roller bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 190 mm |
Width | 43 mm |
Logistics dimensions (L x W x H) | 43x190x190 mm |
---|---|
Logistic Weight | 6000 g |
Inner diameter | 90 mm |
Outer diameter | 190 mm |
Width | 43 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | N3..-E-XL-M1 |
Material | Steel |
Cage | Brass |
Basic static load, radial - C0r | 350000 N |
Basic dynamic load, radial - Cr | 370000 N |
In stock: Next day delivery