NTN N212 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - N212
See technical informationSee documentsReferences
NTN:N212
Rubix:205A5127
EAN:4547359150223



Documents
Product details : NTN N212 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x22 mm |
|---|---|
| Logistic Weight | 840 g |
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 22 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 75000 N |
| Basic dynamic load, radial - Cr | 76000 N |
Show UNSPSC/ECL@SS
£ 90.91 excl. VAT
/ Each
£ 109.09 incl. VAT
- Usually arrives within 14 working days
