FAG NJ310-E-XL-M1 CYLINDRICAL ROLLER BEARING 190078500000
Cylindrical roller bearing
See technical informationReferences
FAG:NJ310-E-XL-M1
Rubix:229A1502
Manufacturer :0190078500000
EAN:4012801177061

Product details : FAG NJ310-E-XL-M1 CYLINDRICAL ROLLER BEARING 190078500000
Cylindrical roller bearing NJ..-E-XL-M1, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x110x110 mm |
|---|---|
| Logistic Weight | 1310 g |
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 27 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Reference speed | 6000 rpm |
| Basic static load, radial - C0r | 114000 N |
| Basic dynamic load, radial - Cr | 131000 N |
Show UNSPSC/ECL@SS
£ 119.41 excl. VAT
/ Each
£ 143.29 incl. VAT
- Usually arrives within 14 working days
