References
FAG:NU312-E-XL-JP3
Rubix:238A5906
Manufacturer :0390590570000
EAN:4012802166699

Product details : FAG NU312-E-XL-JP3 CYLINDRICAL ROLLER BEARING
Radial cylindrical roller bearing
Technical specifications
Attributes
| Logistic Weight | 1840 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 130 mm |
| Width | 31 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 94.58 excl. VAT
/ Each
£ 113.50 incl. VAT
- Delivery usually within ( 7 ) days
