References
FAG:NU2317-E-XL-M1
Rubix:274A8158
Manufacturer :0167392640000
EAN:4012801398091

Product details : FAG NU2317-E-XL-M1 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NU..-E-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x180x180 mm |
|---|---|
| Logistic Weight | 7334 g |
| Inner diameter | 85 mm |
| Outer diameter | 180 mm |
| Width | 60 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 3200 rpm |
| Basic static load, radial - C0r | 480000 N |
| Basic dynamic load, radial - Cr | 460000 N |
Show UNSPSC/ECL@SS
£ 396.33 excl. VAT
/ Each
£ 475.60 incl. VAT
- Usually arrives within 14 working days
