References
FAG:NN3044-AS-K-M-SP
Rubix:274A8076
Manufacturer :0192315550000
EAN:4012801336383

Product details : FAG NN3044-AS-K-M-SP CYLINDRICAL ROLLER BEARING
Cylindrical roller bearings NN30...-AS-K-M-SP, dimensions to DIN 5412-4, plain bearing, double row, with reduced taper bore, taper 1:12, separable, with cage, reduced radial clearance, limited tolerances
Super precision cylindrical roller bearings NN30..-AS-K-M-SP, non-locating bearing, double row, with tapered bore, taper 1:12, separable, with cage
Technical specifications
Attributes
| Logistic Weight | 29100 g |
|---|---|
| Inner diameter | 220 mm |
| Outer diameter | 340 mm |
| Width | 90 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Basic static load, radial - C0r | 1450000 N |
| Basic dynamic load, radial - Cr | 810000 N |
Show UNSPSC/ECL@SS
£ 3,301.35 excl. VAT
/ Each
£ 3,961.62 incl. VAT
- Delivery usually within ( 7 ) days
