References
RHP:LRJ3.1/2J
Rubix:158A0124
Manufacturer :LRJ3.1/2J R
EAN:00747023007547


Technical specifications
| Inner diameter | 88.9 mm |
|---|---|
| Outer diameter | 165.1 mm |
| Width | 28.575 mm |
Product details : RHP CYLIND ROLLR BEARING LRJ3.1/2
Cylindrical roller bearing RHP
Technical specifications
Attributes
| Logistic Weight | 2560 g |
|---|---|
| Inner diameter | 88.9 mm |
| Outer diameter | 165.1 mm |
| Width | 28.575 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | through-hardened high carbon chromium bearing steel (e.g., suj2 / aisi 52100) for rings and rolling elements |
| Cage | steel |
| Reference speed | 5700 rpm |
| Basic static load, radial - C0r | 189000 N |
| Basic dynamic load, radial - Cr | 168000 N |
Show UNSPSC/ECL@SS
£ 347.88 excl. VAT
/ Each
£ 417.46 incl. VAT
- Usually arrives within 14 working days