References
FAG:NU1015-XL-M1-C3
Rubix:274A8095
Manufacturer :0190046560030
EAN:4026677190437

Product details : FAG NU1015-XL-M1-C3 CYLINDRICAL ROLLER BEARING
Bearings for fixed bearings and for axial loads in one direction.
Cylindrical roller bearing NU..-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistic Weight | 710 g |
|---|---|
| Inner diameter | 75 mm |
| Outer diameter | 115 mm |
| Width | 20 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 5200 rpm |
| Basic static load, radial - C0r | 85000 N |
| Basic dynamic load, radial - Cr | 78000 N |
Show UNSPSC/ECL@SS
£ 112.96 excl. VAT
/ Each
£ 135.55 incl. VAT
- Usually arrives within 14 working days
