References
NSK:NU422M
Rubix:104A0354
Manufacturer :NU422M N
EAN:00029176405464

Product details : NSK CYLIND ROLLR BEARING NU422M
NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
Technical specifications
Attributes
| Logistic Weight | 21800 g |
|---|---|
| Inner diameter | 110 mm |
| Outer diameter | 280 mm |
| Width | 65 mm |
| Bearing Clearance | cn |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 1,159.16 excl. VAT
/ Each
£ 1,390.99 incl. VAT
- Usually arrives within 14 working days
