References
FAG:NU252-E-TB-M1
Rubix:274A8834
Manufacturer :0785733600000
EAN:4047643169509

Product details : FAG NU252-E-TB-M1 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NU20..-E-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Strengths
Supports high radial loads.
Technical specifications
Attributes
| Logistic Weight | 82000 g |
|---|---|
| Inner diameter | 260 mm |
| Outer diameter | 480 mm |
| Width | 80 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 1110 rpm |
| Basic static load, radial - C0r | 1890000 N |
| Basic dynamic load, radial - Cr | 1350000 N |
Show UNSPSC/ECL@SS
£ 4,285.20 excl. VAT
/ Each
£ 5,142.24 incl. VAT
- Usually arrives within 14 working days
