References
FAG:NU1060-M1-C3
Rubix:274A8108
Manufacturer :0167374660030
EAN:4012801337441

Product details : FAG NU1060-M1-C3 CYLINDRICAL ROLLER BEARING
Bearings for fixed bearings and for axial loads in one direction.
Cylindrical roller bearing NU..-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistic Weight | 42880 g |
|---|---|
| Inner diameter | 300 mm |
| Outer diameter | 460 mm |
| Width | 74 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 1390 rpm |
| Basic static load, radial - C0r | 1430000 N |
| Basic dynamic load, radial - Cr | 900000 N |
Show UNSPSC/ECL@SS
£ 2,782.80 excl. VAT
/ Each
£ 3,339.36 incl. VAT
- Usually arrives within 14 working days
