FAG N320-E-XL-M1 CYLINDRICAL ROLLER BEARING 192188000000
Cylindrical roller bearing
See technical informationReferences
FAG:N320-E-XL-M1
Rubix:229A1345
Manufacturer :0192188000000
EAN:4012801404235

Product details : FAG N320-E-XL-M1 CYLINDRICAL ROLLER BEARING 192188000000
Cylindrical roller bearing N3..-E-M1, with cage, single row, non-locating bearing, 0 ribs on outer ring, 2 rib on inner ring, type N3
Technical specifications
Attributes
| Logistic Weight | 8750 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 215 mm |
| Width | 47 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Basic static load, radial - C0r | 425000 N |
| Basic dynamic load, radial - Cr | 450000 N |
Show UNSPSC/ECL@SS
£ 768.40 excl. VAT
/ Each
£ 922.08 incl. VAT
- Delivery usually within ( 7 ) days
