NTN NJ208EAG1C3 CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearing, for axial loads in one direction, separable, solid cage
See technical informationReferences
NTN:NJ208EAG1C3
Rubix:394A6534
EAN:4547359987140



Product details : NTN NJ208EAG1C3 CYLINDRICAL ROLLER BEARING
Within the family of cylindrical roller bearings, the single-row roller bearing supports high radial loads. Standard ISO ranges (NU, N, NJ, NF, NUP, NH, RNU, HJ) are available with different cage types, bores, and rings with shoulders.
Strengths
Core of the range available under the ULTAGETM label:
- Basic dynamic load rating (Cr) is increased by up to 7%
- Optimal stress distribution and supports misalignments up to 4x higher.
- High-quality steel.
- Up to 20% increase in service life in operation.
- The bearings support more severe applications
- Less heat generation during operation allowing a permissible speed up to 20% higher.
- Basic dynamic load rating (Cr) is increased by up to 7%
- Optimal stress distribution and supports misalignments up to 4x higher.
- High-quality steel.
- Up to 20% increase in service life in operation.
- The bearings support more severe applications
- Less heat generation during operation allowing a permissible speed up to 20% higher.
Applications
-Vibrating machines
-Pumps (petrochemicals)
-Pumps (petrochemicals)
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 18 mm |
| Bearing Clearance | c3 |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 38.56 excl. VAT
/ Each
£ 46.27 incl. VAT
- Usually arrives within 14 working days
