References
INA:SL014848-A
Rubix:229A2010
Manufacturer :0001650420000
EAN:4012802424843

Product details : INA SL014848-A CYL. NEEDLE BEARING 1650420000
Cylindrical roller bearings, locating bearing, double row, full complement cylindrical roller set, dimension series 48
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x300x300 mm |
|---|---|
| Logistic Weight | 10000 g |
| Inner diameter | 240 mm |
| Outer diameter | 300 mm |
| Width | 60 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 730 rpm |
| Basic static load, radial - C0r | 1260000 N |
| Basic dynamic load, radial - Cr | 510000 N |
Show UNSPSC/ECL@SS
£ 1,802.75 excl. VAT
/ Each
£ 2,163.30 incl. VAT
- Delivery usually within ( 7 ) days
