References
FAG:NJ219-E-XL-TVP2
Rubix:158A0453
Manufacturer :0192226530000
EAN:4012801227926

Product details : FAG NJ219-E-XL-TVP2 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NJ..-E-XL-TVP2, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Technical specifications
Attributes
| Logistic Weight | 2940 g |
|---|---|
| Inner diameter | 95 mm |
| Outer diameter | 170 mm |
| Width | 32 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 3650 rpm |
| Basic static load, radial - C0r | 265000 N |
| Basic dynamic load, radial - Cr | 260000 N |
Show UNSPSC/ECL@SS
£ 149.00 excl. VAT
/ Each
£ 178.80 incl. VAT
- Delivery usually within ( 7 ) days
