Cylindrical roller bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 150 mm |
Width | 51 mm |
Logistic Weight | 4050 g |
---|---|
Inner diameter | 70 mm |
Outer diameter | 150 mm |
Width | 51 mm |
Bearing Clearance | C4 |
Sealing | Open |
Series | NJ23..-E |
Cage | Polyamide |
Reference speed | 3800 rpm |
Limit speed | 6300 rpm |
Basic static load, radial - C0r | 325000 N |
Basic dynamic load, radial - Cr | 325000 N |
Usually arrives within 14 working days