Cylindrical roller bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 180 mm |
Width | 46 mm |
Logistic Weight | 4850 g |
---|---|
Inner diameter | 100 mm |
Outer diameter | 180 mm |
Width | 46 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NJ..-E-XL-TVP2 |
Cage | Polyamide |
Reference speed | 2900 rpm |
Limit speed | 5300 rpm |
Basic static load, radial - C0r | 445000 N |
Basic dynamic load, radial - Cr | 395000 N |
Usually arrives within 14 working days