Cylindrical roller bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 165 mm |
Width | 45 mm |
Logistic Weight | 2950 g |
---|---|
Inner diameter | 120 mm |
Outer diameter | 165 mm |
Width | 45 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | SL0149..-A |
Reference speed | 1540 rpm |
Limit speed | 2260 rpm |
Basic static load, radial - C0r | 440000 N |
Basic dynamic load, radial - Cr | 222000 N |
Usually arrives within 14 working days