References
FAG:NJ406-XL-M1
Rubix:238A2780
Manufacturer :0192296230000
EAN:4012801177115

Product details : FAG NJ406-XL-M1 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NJ..-M1, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Technical specifications
Attributes
| Logistic Weight | 872 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 8100 rpm |
| Basic static load, radial - C0r | 65000 N |
| Basic dynamic load, radial - Cr | 84000 N |
Show UNSPSC/ECL@SS
£ 101.16 excl. VAT
/ Each
£ 121.39 incl. VAT
- Usually arrives within 14 working days
