References
INA:SL183020-A-C3
Rubix:238A3183
Manufacturer :0011294730030
EAN:4054364123048

Product details : INA SL183020-A-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1830. . -TB ,full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Cylindrical roller bearing SL18..-A, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37x150x150 mm |
|---|---|
| Logistic Weight | 2089 g |
| Inner diameter | 100 mm |
| Outer diameter | 150 mm |
| Width | 37 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Reference speed | 2040 rpm |
| Basic static load, radial - C0r | 300000 N |
| Basic dynamic load, radial - Cr | 216000 N |
Show UNSPSC/ECL@SS
£ 380.19 excl. VAT
/ Each
£ 456.23 incl. VAT
- Delivery usually within ( 7 ) days
