FAG NUP313-E-XL-M1 CYLINDRICAL ROLLER BEARING 167415440000
Cylindrical roller bearing
See technical informationReferences
FAG:NUP313-E-XL-M1
Rubix:229A1819
Manufacturer :0167415440000
EAN:4012801236928

Product details : FAG NUP313-E-XL-M1 CYLINDRICAL ROLLER BEARING 167415440000
Cylindrical roller bearing NUP..-E-XL-M1, with cage, single row, locating bearing, 2 ribs on outer ring, 1 rib on inner ring, rib washer internal, type NUP
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33x140x140 mm |
|---|---|
| Logistic Weight | 2610 g |
| Inner diameter | 65 mm |
| Outer diameter | 140 mm |
| Width | 33 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 4800 rpm |
| Basic static load, radial - C0r | 191000 N |
| Basic dynamic load, radial - Cr | 214000 N |
Show UNSPSC/ECL@SS
£ 201.07 excl. VAT
/ Each
£ 241.28 incl. VAT
- Usually arrives within 14 working days
