Cylindrical roller bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 130 mm |
Width | 31 mm |
Logistic Weight | 2360 g |
---|---|
Inner diameter | 50 mm |
Outer diameter | 130 mm |
Width | 31 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nj4..-xl-m1 |
Cage | brass |
Reference speed | 5300 rpm |
Limit speed | 9900 rpm |
Basic static load, radial - C0r | 148000 N |
Basic dynamic load, radial - Cr | 175000 N |
Usually arrives within 14 working days