NTN NU410 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU410
See technical informationSee documentsReferences
NTN:NU410
Rubix:205A6835
EAN:4547359148480



Documents
Product details : NTN NU410 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x31 mm |
|---|---|
| Logistic Weight | 2005 g |
| Inner diameter | 50 mm |
| Outer diameter | 130 mm |
| Width | 31 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Reference speed | 5700 rpm |
| Basic static load, radial - C0r | 124000 N |
| Basic dynamic load, radial - Cr | 143000 N |
Show UNSPSC/ECL@SS
£ 145.31 excl. VAT
/ Each
£ 174.37 incl. VAT
- Delivery usually within ( 3 ) days
