NTN NJ415C4 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ415C4
See technical informationSee documentsReferences
NTN:NJ415C4
Rubix:205A5966
EAN:4547359124958



Documents
Product details : NTN NJ415C4 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, pressed steel cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x190x45 mm |
|---|---|
| Logistic Weight | 6510 g |
| Inner diameter | 75 mm |
| Outer diameter | 190 mm |
| Width | 45 mm |
| Bearing Clearance | c4 |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 274000 N |
| Basic dynamic load, radial - Cr | 291000 N |
Show UNSPSC/ECL@SS
£ 459.35 excl. VAT
/ Each
£ 551.22 incl. VAT
- Usually arrives within 14 working days
