TIMKEN NU220EMAC3 CYLINDRICAL ROLLER BEARING


Cylindrical Roller Bearings

References
timken:NU220EMAC3
rubix:104A3160
ean:0053893752082
Cylindrical Roller Bearing -  NU220EMAC3
brand logo
Technical specifications
Inner diameter100 mm
Outer diameter180 mm
Width34 mm
See all Specifications

Product details : TIMKEN NU220EMAC3 CYLINDRICAL ROLLER BEARING


Cylindrical bearings provide the highest possible radial load capacity compared to other roller bearing types.

Strengths

High radial load capacity; Engineered roller and race profiles result in increased load rating; Enhanced surface texture, reducing friction resulting in lower operating temperatures and longer bearing life

Applications

Wind energy, metals, construction, mining, pumps, hoists, gear drives and other industrial equipment

Technical specifications


Attributes
Logistics dimensions (L x W x H)183x183x64 mm
Logistic Weight3800 g
Packaged dimensions (D x W x H)183x183x64 mm
Package weight3720 g
Inner diameter100 mm
Outer diameter180 mm
Width34 mm
Show UNSPSC/ECL@SS
£ 353.08 excl. VAT
/ Each
£ 423.70 incl. VAT
  • Usually arrives within 14 working days