FAG NU1040-XL-M1 CYLINDRICAL ROLLER BEARING 167373850000
Cylindrical roller bearing
See technical informationReferences
FAG:NU1040-XL-M1
Rubix:229A1561
Manufacturer :0167373850000
EAN:4012801024419

Product details : FAG NU1040-XL-M1 CYLINDRICAL ROLLER BEARING 167373850000
Cylindrical roller bearing NU..-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistic Weight | 14100 g |
|---|---|
| Inner diameter | 200 mm |
| Outer diameter | 310 mm |
| Width | 51 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 2310 rpm |
| Basic static load, radial - C0r | 600000 N |
| Basic dynamic load, radial - Cr | 470000 N |
Show UNSPSC/ECL@SS
£ 953.85 excl. VAT
/ Each
£ 1,144.62 incl. VAT
- In stock: Next day delivery
