NTN NU316G1 CYLINDRICAL ROLLER BEARING

NTN - Cylindrical Roller Bearing - NU308G1

See technical informationSee documents
References
NTN:NU316G1
Rubix:205A6745
EAN:4547359147087
brand logo
Technical specifications
Inner diameter80 mm
Outer diameter170 mm
Width39 mm
See all Specifications
Documents

Product details : NTN NU316G1 CYLINDRICAL ROLLER BEARING


Single row cylindrical roller bearing, floating, separable, brass cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)170x170x39 mm
Logistic Weight3860 g
Inner diameter80 mm
Outer diameter170 mm
Width39 mm
Bearing Clearancecn
Sealingopen
Materialsteel
Cagebrass
Basic static load, radial - C0r207000 N
Basic dynamic load, radial - Cr190000 N
Show UNSPSC/ECL@SS
£ 220.46 excl. VAT
/ Each
£ 264.55 incl. VAT
  • Usually arrives within 14 working days