NTN N324C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - N324C3
See technical informationSee documentsReferences
NTN:N324C3
Rubix:205A5260
EAN:4547359152319



Documents
Product details : NTN N324C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 260x260x55 mm |
|---|---|
| Logistic Weight | 14220 g |
| Inner diameter | 120 mm |
| Outer diameter | 260 mm |
| Width | 55 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 510000 N |
| Basic dynamic load, radial - Cr | 500000 N |
Show UNSPSC/ECL@SS
£ 622.52 excl. VAT
/ Each
£ 747.02 incl. VAT
- Usually arrives within 14 working days
