References
FAG:NU317-E-XL-TVP2
Rubix:158A0439
Manufacturer :0167401900000
EAN:4012801235334

Product details : FAG NU317-E-XL-TVP2 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NU..-E-XL-TVP2, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistic Weight | 4620 g |
|---|---|
| Inner diameter | 85 mm |
| Outer diameter | 180 mm |
| Width | 41 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 3900 rpm |
| Basic static load, radial - C0r | 300000 N |
| Basic dynamic load, radial - Cr | 320000 N |
Show UNSPSC/ECL@SS
£ 178.82 excl. VAT
/ Each
£ 214.58 incl. VAT
- Usually arrives within 14 working days
