NTN - Cylindrical Roller Bearing - NU1011
Inner diameter | 140 mm |
---|---|
Outer diameter | 210 mm |
Width | 33 mm |
Logistics dimensions (L x W x H) | 210x210x33 mm |
---|---|
Logistic Weight | 4070 g |
Inner diameter | 140 mm |
Outer diameter | 210 mm |
Width | 33 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU1000 |
Material | Steel |
Basic static load, radial - C0r | 250000 N |
Basic dynamic load, radial - Cr | 195000 N |
Usually arrives within 14 working days