Cylindrical roller bearing
Inner diameter | 105 mm |
---|---|
Outer diameter | 160 mm |
Width | 41 mm |
Inner diameter | 105 mm |
---|---|
Outer diameter | 160 mm |
Width | 41 mm |
Bearing Clearance | C1 |
Series | NN..-D-K-TVP-SP-XL |
Cage | Polyamide |
Basic static load, radial - C0r | 310000 N |
Basic dynamic load, radial - Cr | 226000 N |
Usually arrives within 14 working days