Cylindrical roller bearing
Inner diameter | 530 mm |
---|---|
Outer diameter | 650 mm |
Width | 56 mm |
Logistic Weight | 36600 g |
---|---|
Inner diameter | 530 mm |
Outer diameter | 650 mm |
Width | 56 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | SL1818..-E-TB |
Reference speed | 320 rpm |
Limit speed | 510 rpm |
Basic static load, radial - C0r | 2170000 N |
Basic dynamic load, radial - Cr | 1010000 N |
Usually arrives within 14 working days