References
INA:SL182948-B
Rubix:238A1319
Manufacturer :0005088530000
EAN:4054364122973

Product details : INA SL182948-B CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL18, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Cylindrical roller bearing SL18..-B, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 48x320x320 mm |
|---|---|
| Logistic Weight | 10338 g |
| Inner diameter | 240 mm |
| Outer diameter | 320 mm |
| Width | 48 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 750 rpm |
| Basic static load, radial - C0r | 1120000 N |
| Basic dynamic load, radial - Cr | 600000 N |
Show UNSPSC/ECL@SS
£ 1,372.34 excl. VAT
/ Each
£ 1,646.81 incl. VAT
- Delivery usually within ( 7 ) days
