FAG NJ205-E-XL-M1-C3 CYLINDRICAL ROLLER BEARINGFULL COMPLEMENT SINGLE
Cylindrical roller bearing
See technical informationReferences
FAG:NJ205-E-XL-M1-C3
Rubix:238A2947
Manufacturer :0192214790030
EAN:4012801572712




Product details : FAG NJ205-E-XL-M1-C3 CYLINDRICAL ROLLER BEARINGFULL COMPLEMENT SINGLE
Main dimensions to DIN 5412-1, semi-locating bearing, separable, with cage
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 15 mm |
| Bearing Clearance | c3 |
| Basic static load, radial - C0r | 27500 N |
| Basic dynamic load, radial - Cr | 34500 N |
Show UNSPSC/ECL@SS
£ 50.02 excl. VAT
/ Each
£ 60.02 incl. VAT
- Delivery usually within ( 7 ) days
