FAG NUP309-E-XL-TVP2-C3A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationReferences
FAG:NUP309-E-XL-TVP2-C3>A
Rubix:263A4347
Manufacturer :0933305610030
EAN:4054371383312

Product details : FAG NUP309-E-XL-TVP2-C3A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NUP...-E-XL-TVP2, with cage, single row, locating bearing, 2 outer ring flanges, 1 inner ring flange, inner-rim disc, form NUP
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 25 mm |
| Bearing Clearance | c3 |
Show UNSPSC/ECL@SS
£ 55.04 excl. VAT
/ Each
£ 66.05 incl. VAT
- Delivery usually within ( 7 ) days
