SNR - Cylindrical Roller Bearing - NU.2206.EG15J30
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 20 mm |
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 20 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU2200 |
Reference speed | 8100 rpm |
Limit speed | 14000 rpm |
Basic static load, radial - C0r | 51500 N |
Basic dynamic load, radial - Cr | 50200 N |
Usually arrives within 14 working days