References
INA:RSL182207-A-XL
Rubix:274A8345
Manufacturer :0501953280000
EAN:4012802429114

Product details : INA RSL182207-A-XL CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing RSL18..-XL, full complement roller set, single row, non-locating bearing, no outer ring, 2 ribs on inner ring, type RSL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x64x64 mm |
|---|---|
| Logistic Weight | 270 g |
| Inner diameter | 35 mm |
| Outer diameter | 63.97 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Basic static load, radial - C0r | 78000 N |
| Basic dynamic load, radial - Cr | 88000 N |
Show UNSPSC/ECL@SS
£ 55.00 excl. VAT
/ Each
£ 66.00 incl. VAT
- Usually arrives within 14 working days
