Single Row Cylindrical Roller Bearing, Maximum Type
Inner diameter | 340 mm |
---|---|
Outer diameter | 460 mm |
Width | 72 mm |
Logistic Weight | 33913 g |
---|---|
Inner diameter | 340 mm |
Outer diameter | 460 mm |
Width | 72 mm |
Bearing Clearance | C3 |
Sealing | One rubber seal |
Usually arrives within 14 working days