Cylindrical Roller Bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 150 mm |
Width | 36 mm |
Logistics dimensions (L x W x H) | 36x150x150 mm |
---|---|
Logistic Weight | 2578 g |
Inner diameter | 85 mm |
Outer diameter | 150 mm |
Width | 36 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NUP22 |
Material | Bearing steel |
Cage | Other |
Reference speed | 4800 rpm |
Limit speed | 5300 rpm |
Basic static load, radial - C0r | 280000 N |
Basic dynamic load, radial - Cr | 250000 N |
Usually arrives within 14 working days