References
INA:RSL183011-A-XL
Rubix:238A3176
Manufacturer :0506229510000
EAN:4012802702149

Product details : INA RSL183011-A-XL CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing RSL1830..-XL, full complement roller set, single row, non-locating bearing, no outer ring, 2 ribs on inner ring, type RSL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x84x84 mm |
|---|---|
| Logistic Weight | 450 g |
| Inner diameter | 55 mm |
| Outer diameter | 83.54 mm |
| Width | 26 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Basic static load, radial - C0r | 136000 N |
| Basic dynamic load, radial - Cr | 120000 N |
Show UNSPSC/ECL@SS
£ 69.59 excl. VAT
/ Each
£ 83.51 incl. VAT
- Usually arrives within 14 working days
