References
INA:RSL185022-A
Rubix:254A3877
Manufacturer :0003155400000
EAN:4047643176880

Product details : INA RSL185022-A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing RSL18, full complement roller set, two-row, semi-locating bearing, no outer ring, 3 ribs on inner ring, type RSL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x156,13x156,13 mm |
|---|---|
| Logistic Weight | 3950 g |
| Inner diameter | 110 mm |
| Outer diameter | 156.13 mm |
| Width | 80 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Reference speed | 1730 rpm |
| Basic static load, radial - C0r | 770000 N |
| Basic dynamic load, radial - Cr | 485000 N |
Show UNSPSC/ECL@SS
£ 553.81 excl. VAT
/ Each
£ 664.57 incl. VAT
- Delivery usually within ( 7 ) days
