NTN - Cylindrical Roller Bearing - NJ2324EG1C3
Inner diameter | 120 mm |
---|---|
Outer diameter | 260 mm |
Width | 86 mm |
Logistics dimensions (L x W x H) | 260x260x86 mm |
---|---|
Logistic Weight | 23345 g |
Inner diameter | 120 mm |
Outer diameter | 260 mm |
Width | 86 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NJ2300 |
Material | Steel |
Basic static load, radial - C0r | 1030000 N |
Basic dynamic load, radial - Cr | 795000 N |
Usually arrives within 14 working days