NTN NUP2312EG1C3U CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NUP2312EG1C3U
See technical informationSee documentsReferences
NTN:NUP2312EG1C3U
Rubix:205A6998
EAN:4547359773507



Documents
Product details : NTN NUP2312EG1C3U CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, locating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x46 mm |
|---|---|
| Logistic Weight | 3060 g |
| Inner diameter | 60 mm |
| Outer diameter | 130 mm |
| Width | 46 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 262000 N |
| Basic dynamic load, radial - Cr | 222000 N |
Show UNSPSC/ECL@SS
£ 160.14 excl. VAT
/ Each
£ 192.17 incl. VAT
- Usually arrives within 14 working days
