References
INA:SL014832-A
Rubix:229A2007
Manufacturer :0001618450000
EAN:4054365545542

Product details : FAG SL014832-A CYL. NEEDLE BEARING 1618450000
Cylindrical roller bearings, locating bearing, double row, full complement cylindrical roller set, dimension series 48
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x200x200 mm |
|---|---|
| Logistic Weight | 2900 g |
| Inner diameter | 160 mm |
| Outer diameter | 200 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 1200 rpm |
| Basic static load, radial - C0r | 560000 N |
| Basic dynamic load, radial - Cr | 237000 N |
Show UNSPSC/ECL@SS
£ 580.10 excl. VAT
/ Each
£ 696.12 incl. VAT
- Delivery usually within ( 7 ) days
