NTN NU2226G1 CYLINDRICAL ROLLER BEARING

NTN - Cylindrical Roller Bearing - NU2211G1

See technical informationSee documents
References
NTN:NU2226G1
Rubix:205A6488
EAN:4547359142211
brand logo
Technical specifications
Inner diameter130 mm
Outer diameter230 mm
Width64 mm
See all Specifications
Documents

Product details : NTN NU2226G1 CYLINDRICAL ROLLER BEARING


Single row cylindrical roller bearing, floating, separable, brass cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)230x230x64 mm
Logistic Weight11730 g
Inner diameter130 mm
Outer diameter230 mm
Width64 mm
Bearing Clearancecn
Sealingopen
Materialsteel
Cagebrass
Basic static load, radial - C0r530000 N
Basic dynamic load, radial - Cr380000 N
Show UNSPSC/ECL@SS
£ 623.96 excl. VAT
/ Each
£ 748.75 incl. VAT
  • Usually arrives within 14 working days