Cylindrical Roller Bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 58 mm |
Logistics dimensions (L x W x H) | 58x170x170 mm |
---|---|
Logistic Weight | 5847 g |
Inner diameter | 80 mm |
Outer diameter | 170 mm |
Width | 58 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NJ23 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 4300 rpm |
Limit speed | 5000 rpm |
Basic static load, radial - C0r | 440000 N |
Basic dynamic load, radial - Cr | 415000 N |
Usually arrives within 14 working days