References
INA:SL014844-A
Rubix:229A2009
Manufacturer :0001649680000
EAN:4012802277784

Product details : FAG SL014844-A CYL. NEEDLE BEARING 1649680000
Cylindrical roller bearings, locating bearing, double row, full complement cylindrical roller set, dimension series 48
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x270x270 mm |
|---|---|
| Logistic Weight | 5940 g |
| Inner diameter | 220 mm |
| Outer diameter | 270 mm |
| Width | 50 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 850 rpm |
| Basic static load, radial - C0r | 840000 N |
| Basic dynamic load, radial - Cr | 335000 N |
Show UNSPSC/ECL@SS
£ 1,426.69 excl. VAT
/ Each
£ 1,712.03 incl. VAT
- Delivery usually within ( 7 ) days
