Cylindrical roller bearing
Inner diameter | 150 mm |
---|---|
Outer diameter | 270 mm |
Width | 45 mm |
Logistics dimensions (L x W x H) | 31x80x80 mm |
---|---|
Logistic Weight | 751 g |
Inner diameter | 150 mm |
Outer diameter | 270 mm |
Width | 45 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NUP..-E-XL-TVP2 |
Cage | Polyamide |
Reference speed | 6600 rpm |
Limit speed | 12600 rpm |
Basic static load, radial - C0r | 98000 N |
Basic dynamic load, radial - Cr | 108000 N |
Usually arrives within 14 working days